Zoro Homepage

Stopper, 25mm, Rubber, Black, PK30

  • Mfr # 4-004

  • Zoro # G7531151


product price: $9.89
/pk 30, $0.33/ea

Key Features

Color
Black
Material of Construction
Rubber
Autoclavable
No
Manufacturers Warranty Length
1 yr
Neck Size
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-004
Zoro #
G7531151
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Neck Size
25 mm
Height
25 mm
Top Dia.
26 mm
Bottom Dia.
20 mm
Stopper Size
4
Bottom Diameter
20 mm
Top Diameter
26 mm
Overall Height
25 mm

Details

Item
Stopper
Color
Black
Material of Construction
Rubber
Autoclavable
No
Resists
Abrasion and Water
Liner Material
Rubber
Product Type
Stopper
Standards
ASTM D2000
Material
SBR Rubber
For Labware Type
Bottles, Vials

Description

Stopper, Stopper Size 4, Neck Size 25 mm, Screw Closure Size Not Applicable, Bottom Diameter 20 mm, Top Diameter 26 mm, Overall Height 25 mm, Material SBR Rubber, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 0, Standards ASTM D2000, Special Features Not Applicable, Resists Abrasion and Water, For Labware Type Bottles, Vials, Liner Material Rubber, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.