Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stopper, 25mm, Rubber, Black, PK5

  • Mfr # 13-004

  • Zoro # G7621573


product price: $16.59
/pk 5, $3.32/ea

Key Features

Color
Black
Material of Construction
Rubber
Autoclavable
No
Bottom Dia.
58 mm
Top Dia.
68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13-004
Zoro #
G7621573
UPC #
-
Country of Origin
China

Dimensions

Bottom Dia.
58 mm
Top Dia.
68 mm
Manufacturers Warranty Length
1 yr
Neck Size
25 mm
Height
25 mm
Stopper Size
13
Bottom Diameter
58 mm
Top Diameter
68 mm
Overall Height
25 mm

Details

Item
Stopper
Color
Black
Material of Construction
Rubber
Autoclavable
No
Resists
Abrasion and Water
Liner Material
Rubber
Product Type
Stopper
Standards
ASTM D2000
For Labware Type
Bottles, Vials
Material
SBR Rubber

Description

Stopper, Stopper Size 13, Neck Size 25 mm, Screw Closure Size Not Applicable, Bottom Diameter 58 mm, Top Diameter 68 mm, Overall Height 35 mm, Material SBR Rubber, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 0, Standards ASTM D2000, Special Features Not Applicable, Resists Abrasion and Water, For Labware Type Bottles, Vials, Liner Material Rubber, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.