Zoro Homepage

Stopper, 25mm, Rubber, Black, PK50

  • Mfr # 00-1H

  • Zoro # G7464213


product price: $6.15
/pk 50, $0.12/ea

Key Features

Color
Black
Material of Construction
Rubber
Autoclavable
No
Height
25 mm
Resists
Abrasion and Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-1H
Zoro #
G7464213
UPC #
-
Country of Origin
China

Dimensions

Height
25 mm
Top Dia.
15 mm
Hole Dia.
3 mm
Neck Size
25 mm
Bottom Dia.
10 mm
Manufacturers Warranty Length
1 yr
Stopper Size
0
Overall Height
25 mm
Top Diameter
15 mm
Bottom Diameter
10 mm
Hole Diameter
3 mm

Details

Item
Stopper
Color
Black
Material of Construction
Rubber
Autoclavable
No
Resists
Abrasion and Water
Liner Material
Rubber
Product Type
Stopper
Material
SBR Rubber
For Labware Type
Bottles, Vials
Standards
ASTM D2000

Description

Stopper, Stopper Size 0, Neck Size 25 mm, Screw Closure Size Not Applicable, Bottom Diameter 10 mm, Top Diameter 15 mm, Overall Height 25 mm, Material SBR Rubber, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 1, Standards ASTM D2000, Special Features Not Applicable, Resists Abrasion and Water, For Labware Type Bottles, Vials, Liner Material Rubber, Hole Diameter 3 mm, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.