Stopper, 25mm, Rubber, Black, PK8
Mfr # 10-004
Zoro # G7584202
product price: $14.59
/pk 8, $1.82/eaKey Features
Color
Black
Material of Construction
Rubber
Autoclavable
No
Manufacturers Warranty Length
1 yr
Resists
Abrasion and Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10-004
Zoro #
G7584202
UPC #
-
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr
Bottom Dia.
42 mm
Height
25 mm
Top Dia.
50 mm
Neck Size
25 mm
Stopper Size
10
Bottom Diameter
42 mm
Top Diameter
50 mm
Overall Height
25 mm
Details
Item
Stopper
Color
Black
Material of Construction
Rubber
Autoclavable
No
Resists
Abrasion and Water
Liner Material
Rubber
Product Type
Stopper
Standards
ASTM D2000
Material
SBR Rubber
For Labware Type
Bottles, Vials
Description
Stopper, Stopper Size 10, Neck Size 25 mm, Screw Closure Size Not Applicable, Bottom Diameter 42 mm, Top Diameter 50 mm, Overall Height 25 mm, Material SBR Rubber, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 0, Standards ASTM D2000, Special Features Not Applicable, Resists Abrasion and Water, For Labware Type Bottles, Vials, Liner Material Rubber, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.