Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stopper, 25mm, Rubber, Black, PK8

  • Mfr # 10-1H

  • Zoro # G7522532


product price: $11.69
/pk 8, $1.46/ea

Key Features

Color
Black
Material of Construction
Rubber
Autoclavable
No
Bottom Dia.
42 mm
Neck Size
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-1H
Zoro #
G7522532
UPC #
-
Country of Origin
China

Dimensions

Bottom Dia.
42 mm
Neck Size
25 mm
Height
25 mm
Top Dia.
50 mm
Hole Dia.
5 mm
Manufacturers Warranty Length
1 yr
Stopper Size
10
Overall Height
25 mm
Bottom Diameter
42 mm
Top Diameter
50 mm
Hole Diameter
5 mm

Details

Item
Stopper
Color
Black
Material of Construction
Rubber
Autoclavable
No
Resists
Abrasion and Water
Liner Material
Rubber
Product Type
Stopper
Standards
ASTM D2000
For Labware Type
Bottles, Vials
Material
SBR Rubber

Description

Stopper, Stopper Size 10, Neck Size 25 mm, Screw Closure Size Not Applicable, Bottom Diameter 42 mm, Top Diameter 50 mm, Overall Height 25 mm, Material SBR Rubber, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 1, Standards ASTM D2000, Special Features Not Applicable, Resists Abrasion and Water, For Labware Type Bottles, Vials, Liner Material Rubber, Hole Diameter 5 mm, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.