Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stopper, 50mm, Rubber, Black

  • Mfr # 16-1H

  • Zoro # G7510526


product price: $20.99
/ea

Key Features

Color
Black
Material of Construction
Rubber
Autoclavable
No
Bottom Dia.
90 mm
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16-1H
Zoro #
G7510526
UPC #
-
Country of Origin
China

Dimensions

Bottom Dia.
90 mm
Manufacturers Warranty Length
1 yr
Hole Dia.
5 mm
Neck Size
50 mm
Top Dia.
127 mm
Height
50 mm
Stopper Size
16
Overall Height
50 mm
Top Diameter
127 mm
Bottom Diameter
90 mm
Hole Diameter
5 mm

Details

Item
Stopper
Color
Black
Material of Construction
Rubber
Autoclavable
No
Resists
Abrasion and Water
Liner Material
Rubber
Product Type
Stopper
Standards
ASTM D2000
For Labware Type
Bottles, Vials
Material
SBR Rubber

Description

Stopper, Stopper Size 16, Neck Size 50 mm, Screw Closure Size Not Applicable, Bottom Diameter 90 mm, Top Diameter 127 mm, Overall Height 50 mm, Material SBR Rubber, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 1, Standards ASTM D2000, Special Features Not Applicable, Resists Abrasion and Water, For Labware Type Bottles, Vials, Liner Material Rubber, Hole Diameter 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.