Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stopper Assortment, Black, Natural Rubber

  • Mfr # RSTPK2-2LB

  • Zoro # G4132073


product price: $18.99
/ea

Key Features

Special Features
Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F)
Color
Black
Material of Construction
Natural Rubber
Autoclavable
Yes
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSTPK2-2LB
Zoro #
G4132073
UPC #
-
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr
Stopper Size
00 to 7
Overall Height
25 mm

Details

Item
Stopper
Special Features
Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F)
Color
Black
Material of Construction
Natural Rubber
Autoclavable
Yes
Liner Material
Natural Rubber
Resists
Abrasion and Water
Product Type
Stopper Set
Includes
00-11
For Labware Type
Erlenmeyer Flasks, Test Tubes
Material
Natural Rubber

Description

Two-pound bag of solid black rubber stoppers, sizes 00 to 7. Made of natural rubber that stays pliable over a long period of time. Ideal for use with non-aggressive or concentrated solutions. Low sulfur content. Will withstand temperatures from –25°C to 70°C (–13°F to 158°F).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.