Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stopper Assortment, Black, Natural Rubber

  • Mfr # RSTPK3-2LB

  • Zoro # G4222592


product price: $15.19
/ea

Key Features

Special Features
Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F)
Color
Black
Material of Construction
Natural Rubber
Autoclavable
Yes
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSTPK3-2LB
Zoro #
G4222592
UPC #
-
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr
Stopper Size
00 to 7
Overall Height
25 mm

Details

Item
Stopper
Special Features
Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F)
Color
Black
Material of Construction
Natural Rubber
Autoclavable
Yes
Liner Material
Natural Rubber
Resists
Abrasion and Water
Product Type
Stopper
Includes
(8) 00, (8) 0, (8) 1, (6) 2, (6) 3, (7) 4, (5) 5, (3) 6, (3) 7, (2) 8, (2) 9, (2) 10, (1) 11
For Labware Type
Erlenmeyer Flasks, Test Tubes
Material
Natural Rubber

Description

Three-pound bag of black rubber stoppers with one hole, sizes 00 to 7. Made of natural rubber that stays pliable over a long period of time. Ideal for use with non-aggressive or concentrated solutions. Low sulfur content. Will withstand temperatures from –25°C to 70°C (–13°F to 158°F).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.