Zoro Homepage

Stopper, Flat, Rubber

  • Mfr # 4FEW5

  • Zoro # G0805725


product price: $4.55
/ea

Key Features

Material of Construction - Drains
Rubber
Length (In.)
5 in
Color
White
For Use With
Kitchen Sinks and Other Drain Openings
Color/Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FEW5
Zoro #
G0805725
UPC #
190735505366
Country of Origin
China

Dimensions

Length (In.)
5 in
Pipe Dia. - Drains
5 in
Fits Maximum Drain Size
5 in

Details

Material of Construction - Drains
Rubber
Color
White
Item
Drain Stopper
For Use With
Kitchen Sinks and Other Drain Openings
Color/Finish
White
Material of Construction
Rubber
Type
Kitchen Sink
Color - Drains
White
Material
Rubber
Product Type
Drain Stopper
Drain Stopper Type
Push and Pull
Application
Sink

Description

Drain Stopper, Includes -, Standards -, Material Rubber, Color White, Product Type Drain Stopper, Application Sink, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.