Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stopper, Pipe 1 1/8 To 1 1/4 In, PK5

  • Mfr # 1PPH3

  • Zoro # G0949961


product price: $6.25
/pk 5, $1.25/ea

Key Features

Pipe Dia. (In.)
1-1/8 to 1-1/4
Material of Construction - Drains
Rubber
Color
White
Pipe Dia. - Drains
1 1/8 in to 1 1/4 in
Includes
Metal Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PPH3
Zoro #
G0949961
UPC #
190735409572
Country of Origin
China

Dimensions

Pipe Dia. (In.)
1-1/8 to 1-1/4
Pipe Dia. - Drains
1 1/8 in to 1 1/4 in
Overall Diameter
1 1/4 in
Fits Minimum Drain Size
1 1/8 in
Fits Maximum Drain Size
1 1/4 in

Details

Material of Construction - Drains
Rubber
Color
White
Item
Drain Stopper
Includes
Metal Ring
Color - Drains
White
Material of Construction
Rubber
Color/Finish
White
For Use With
Basins, Laundry Tubs and Other Drain Openings, Sinks
Drain Stopper Type
Push and Pull
Application
Sink
Product Type
Drain Stopper
Material
Rubber

Description

Drain Stopper, Includes Metal Ring, Standards -, Material Rubber, Color White, Product Type Drain Stopper, Overall Diameter 1 1/4 in, Application Sink, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 1 1/4 in, Fits Minimum Drain Size 1 1/8 in, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.