Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stopper, Pipe 1 3/8 To 1 1/2 In, PK5

  • Mfr # 1PPH4

  • Zoro # G1799795


product price: $5.35
/pk 5, $1.07/ea

Key Features

Pipe Dia. (In.)
1-3/8 to 1-1/2
Material of Construction - Drains
Rubber
Color
White
Material of Construction
Rubber
Includes
Metal Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PPH4
Zoro #
G1799795
UPC #
190735409589
Country of Origin
China

Dimensions

Pipe Dia. (In.)
1-3/8 to 1-1/2
Pipe Dia. - Drains
1 3/8 in to 1 1/2 in
Fits Minimum Drain Size
1 3/8 in
Fits Maximum Drain Size
1 1/2 in
Overall Diameter
1 1/2 in

Details

Material of Construction - Drains
Rubber
Color
White
Item
Drain Stopper
Material of Construction
Rubber
Includes
Metal Ring
For Use With
Basins, Laundry Tubs and Other Drain Openings, Sinks
Color - Drains
White
Color/Finish
White
Application
Sink
Material
Rubber
Drain Stopper Type
Push and Pull
Product Type
Drain Stopper

Description

Drain Stopper, Includes Metal Ring, Standards -, Material Rubber, Color White, Product Type Drain Stopper, Overall Diameter 1 1/2 in, Application Sink, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 1 1/2 in, Fits Minimum Drain Size 1 3/8 in, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.