Zoro Homepage

Stopper, Rubber, 3 1/8 x 4 1/16 In

  • Mfr # 4FEW6

  • Zoro # G2925474


product price: $3.65
/ea

Key Features

Material of Construction - Drains
Rubber
Length (In.)
4 1/16 in
Color
White
Pipe Dia. - Drains
3 1/8 in to 4 1/16 in
For Use With
All Standard Sized Disposers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FEW6
Zoro #
G2925474
UPC #
190735505373
Country of Origin
China

Dimensions

Length (In.)
4 1/16 in
Pipe Dia. - Drains
3 1/8 in to 4 1/16 in
Fits Minimum Drain Size
3 1/8 in
Fits Maximum Drain Size
4 1/16 in

Details

Material of Construction - Drains
Rubber
Color
White
Item
Drain Stopper
For Use With
All Standard Sized Disposers
Type
Disposal
Color - Drains
White
Material of Construction
Rubber
Color/Finish
White
Drain Stopper Type
Push and Pull
Product Type
Drain Stopper
Application
Disposal
Material
Rubber

Description

Drain Stopper, Includes -, Standards -, Material Rubber, Color White, Product Type Drain Stopper, Application Disposal, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 4 1/16 in, Fits Minimum Drain Size 3 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.