Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stopper, White, Rubber, 4-3/4" Pipe Dia.

  • Mfr # 30105

  • Zoro # G4779542


product price: $2.05
/ea

Key Features

Material of Construction - Drains
Rubber
Color
White
Pipe Dia. - Drains
4 3/4 in
Standards
AB1953
Color - Drains
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30105
Zoro #
G4779542
UPC #
091712301059
Country of Origin
China

Dimensions

Pipe Dia. - Drains
4 3/4 in
Overall Diameter
5 in
Fits Maximum Drain Size
4 3/4 in

Details

Material of Construction - Drains
Rubber
Color
White
Item
Drain Stopper
Standards
AB1953
Color - Drains
White
Material
Rubber
Application
Sink
Product Type
Drain Stopper
Drain Stopper Type
Push and Pull

Description

Drain Stopper, Standards AB1953, Material Rubber, Color White, Product Type Drain Stopper, Overall Diameter 5 in, Application Sink, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 4 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.