Zoro Homepage

Storage

  • Mfr # 297

  • Zoro # G810874829


product price: $46.19
/ea

Key Features

Color
Black, Olive
Includes
(2) Zippers, (5) Internal Pen Loops, Elastic Band
Features
Watertight Welded Seams and Joints
Material
TPU
For Document Width
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297
Zoro #
G810874829
UPC #
632281103691
Country of Origin
China

Dimensions

For Document Width
8 1/2 in
Paper Size
A4
For Document Length
11 in
Overall Width
9 3/4 in
Storage Depth
1 1/2 in

Details

Item
Storage Clipboard
Color
Black, Olive
Includes
(2) Zippers, (5) Internal Pen Loops, Elastic Band
Features
Watertight Welded Seams and Joints
Material
TPU
Number of Compartments
2
Product Type
Storage Clipboard

Description

Color Black, Olive, Features Watertight Welded Seams and Joints, Includes (2) Zippers, (5) Internal Pen Loops, Elastic Band, Storage Clipboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.