This item is Discontinued.

Zoro Select 18 ga 304 Stainless steel Storage Cabinet, Stationary SA4D482478-XX

18 ga 304 Stainless steel Storage Cabinet, Stationary (Discontinued)

  • Mfr # SA4D482478-XX
  • Zoro # G2125518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA4D482478-XX
Zoro #
G2125518
UPC #
017567074702
Country of Origin
United States

Dimensions

Cabinet Height Range
Full Height
Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
78 in

Details

Cabinet Style
Shelving
Assembled/Unassembled
Assembled
Number of Drawers
0
Number of Shelves
(4) Adjustable Shelves On 2" Increments Plus Bottom Shelf
Item
Storage Cabinet
Number of Doors
2
Shelf Capacity
400 lb
Method of Construction
Welded
Locking Points
2 Points
Mobile/Stationary
Stationary
Finish
Stainless steel
Material
304 Stainless steel
Gauge
18 ga
Standards
ANSI/BIFMA
Includes
(2) keys
Item - Storage Cabinets
Storage Cabinet
Casters Included
No
Number of Cabinet Shelves
4
No. of Drawers
0
Cabinet Door Type
Standard
Locking Cabinet
Yes
Cabinet Handle Style
Paddle
Material - Cabinets
Stainless Steel
Finish - Cabinets
Stainless Steel
Cabinet Locking Mechanism
Keyed

Description

Storage Cabinet, Cabinet Color Gray, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.