Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Clipboard, Black, 9" W

  • Mfr # 11018

  • Zoro # G9280790


product price: $34.19
/ea
Sold in multiples of 6 for $205.14

Key Features

Sheet Size
8-1/2 in x 11 in
Clip Capacity
1 in
Color
Black
Width
9 in
Height
14 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11018
Zoro #
G9280790
UPC #
044357110180
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Width
9 in
Height
14 1/4 in
File Size - Clipboard
Letter
Depth
2 3/4 in
Sheet Size - Clipboards
8-1/2 in x 11 in
Overall Height
14 1/4 in
Overall Width
9 in
For Document Length
11 in
Paper Size
A4, Letter
Storage Depth
1 1/2 in
For Document Width
8 1/2 in

Details

Item
Storage Clipboard
Clip Capacity
1 in
Color
Black
Basic Material - Clipboards
Metal
Sheet Capacity
570
Color Family - Clipboard
Black
Features
Self-Locking Latch
Material
Aluminum
Storage Opening Type
Top
Clipboard - Item
Storage Clipboard
Storage Capacity
1-1/2 in
Includes
License/Card Holder
Specific Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Clip Type
High Capacity
Basic Material
Metal
Product Type
Storage Clipboard
Number of Compartments
1

Description

Storage Clipboard, File Size - Clipboard Letter, Clip Capacity 1 in, Clip Type High Capacity, Color Family - Clipboard Black, Color Black, Storage Opening Type Top, Basic Material Metal, Specific Material Aluminum, Width 9 in, Height 14 1/4 in, Depth 2 3/4 in, Sheet Size 8-1/2 in x 11 in, Sheet Capacity 570, Storage Capacity 1-1/2 in, Features Self-Locking Latch, Includes License/Card Holder, Storage Clipboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.