Storage Clipboard, Blue, 9 1/2" W
Mfr # 559
Zoro # G8520173
product price: $12.79
/eaKey Features
Clip Capacity
1/2 in
Color
Blue
Width
9 1/2 in
Height
13 1/2 in
Specific Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
559
Zoro #
G8520173
UPC #
-
Country of Origin
China
Dimensions
Width
9 1/2 in
Height
13 1/2 in
File Size - Clipboard
Letter
For Document Length
12 in
Overall Height
13 1/2 in
Paper Size
A4, Letter
For Document Width
8 1/2 in
Overall Width
9 1/2 in
Storage Depth
3/4 in
Details
Item
Storage Clipboard
Clip Capacity
1/2 in
Color
Blue
Specific Material
Plastic
Clipboard - Item
Storage Clipboard
Color Family - Clipboard
Blue
Basic Material - Clipboards
Plastic
Storage Opening Type
Top
Material
Polypropylene
Includes
Divider
Clip Type
Low Capacity
Basic Material
Plastic
Number of Compartments
1
Product Type
Storage Clipboard
Description
Storage Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Low Capacity, Color Family - Clipboard Blue, Color Blue, Storage Opening Type Top, Basic Material Plastic, Specific Material Plastic, Width 9 1/2 in, Height 13 1/2 in, Includes Divider, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.