Zoro Homepage

Storage Clipboard, Silver, 9" W

  • Mfr # 21119

  • Zoro # G8520006


product price: $37.99
/ea

Key Features

Clip Capacity
1/2 in
Color
Silver
Width
9 1/4 in
Height
2 1/4 in
Clipboard - Item
Storage Clipboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21119
Zoro #
G8520006
UPC #
-
Country of Origin
United States

Dimensions

Width
9 1/4 in
Height
2 1/4 in
File Size - Clipboard
Legal
Storage Depth
1/2 in, 1 1/2 in
Overall Width
9 in
Paper Size
Legal
For Document Length
14 in
For Document Width
8 1/2 in
Overall Height
14 3/4 in

Details

Item
Storage Clipboard
Clip Capacity
1/2 in
Color
Silver
Clipboard - Item
Storage Clipboard
Basic Material - Clipboards
Metal
Clip Type
Low Capacity
Features
Self-Locking Latch
Specific Material
Aluminum
Storage Opening Type
Top
Includes
Divider
Material
Aluminum
Color Family - Clipboard
Silver
Basic Material
Metal
Number of Compartments
2
Product Type
Storage Clipboard

Description

Storage Clipboard, File Size - Clipboard Legal, Clip Capacity 1/2 in, Clip Type Low Capacity, Color Family - Clipboard Silver, Color Silver, Storage Opening Type Top, Basic Material Metal, Specific Material Aluminum, Width 9 1/4 in, Height 2 1/4 in, Features Self-Locking Latch, Includes Divider, Storage Clipboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.