Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Container Storage Container, Silver, Stainless Steel

  • Mfr # 78580

  • Zoro # G4752237


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Outside Width
11-1/2"
Load Capacity
11-1/2 qt.
Autoclavable
No
Outside Height
8-7/8"
Diameter
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78580
Zoro #
G4752237
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
11-1/2"
Outside Height
8-7/8"
Diameter
11 1/2 in
Height
8 7/8 in
Overall Height
8 7/8 in

Details

Item
Storage Container
Load Capacity
11-1/2 qt.
Autoclavable
No
Capacity
11.5 qt
Storage Container Style
Solid Walls, Solid Bottom
Color
Silver
Type
Storage Container
Material
Stainless Steel
Sterile/Non-Sterile
Non-Sterile
Product Type
Storage Container

Description

Storage Container, Diameter 11 1/2 in, Material Stainless Steel, Color Silver, Autoclavable No, Product Type Storage Container, Sterile/Non-Sterile Non-Sterile, Capacity 11.5 qt, Overall Height 8 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.