Zoro Homepage

Storage Container Storage Container, Silver, Stainless Steel

  • Mfr # 78620

  • Zoro # G4752255


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Outside Width
24"
Load Capacity
24 qt.
Autoclavable
No
Outside Height
13"
Diameter
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78620
Zoro #
G4752255
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
24"
Outside Height
13"
Diameter
12 1/4 in
Height
13 in
Overall Height
13 in

Details

Item
Storage Container
Load Capacity
24 qt.
Autoclavable
No
Capacity
24 qt
Storage Container Style
Solid Walls, Solid Bottom
Material
Stainless Steel
Type
Storage Container
Color
Silver
Sterile/Non-Sterile
Non-Sterile
Product Type
Storage Container

Description

Storage Container, Diameter 12 1/4 in, Material Stainless Steel, Color Silver, Autoclavable No, Product Type Storage Container, Sterile/Non-Sterile Non-Sterile, Capacity 24 qt, Overall Height 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.