Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Shed, 12 Ft. X 8 Ft., 7 Ft. 8 In.

  • Mfr # 11C547

  • Zoro # G4262465


product price: $322.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Length
12 ft
Width
8 ft
Color
Gray
Material
9 oz UV Polyethylene
Center Height
7 ft 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11C547
Zoro #
G4262465
UPC #
190735379325
Country of Origin
China

Dimensions

Length
12 ft
Width
8 ft
Center Height
7 ft 8 in
Side Height
73 in
Leg Outside Dia.
1-1/2 in
Door Width
61 in, 72 3/8 in
Overall Length
12 ft
Overall Height
7 5/8 ft
Overall Width
8 ft
Leg Outside Diameter
1 1/2 in

Details

Item
Temporary Garage
Color
Gray
Material
9 oz UV Polyethylene
Fire Rating
FR5
Frame Material
Steel
Includes
(6) Foot Plates, (6) Stakes, Bungees, Endwall, Frame, Roof Cover
Product Type
Temporary Garage
Panel Material Weight
9 oz
Panel Material
Polyethylene
Shape
Rectangle
Number of Legs
6
Panel Color
Gray
Support Style
Support Frame

Description

Temporary Garage, Length 12 ft, Width 8 ft, Center Height 7 ft 8 in, Side Height 73 in, Gray, Material 9 oz UV Polyethylene, Frame Material Steel, Leg Outside Dia. 1-1/2 in, Door Width 61 in, 72 3/8 in, Includes (6) Foot Plates, (6) Stakes, Bungees, Endwall, Frame, Roof Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.