Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Store-Boards, 68x30 in, Black/Blue, Ultra Aluma-Lite

  • Mfr # 34GN39

  • Zoro # G8955633


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Shadow Board Type
Cleaning
Products Included
No
Background Color
Blue
Shadow Color
Black
Material
Ultra Aluma-Lite(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34GN39
Zoro #
G8955633
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.236 in
Width
30 in
Height
68 in
Board Width
30 in
Board Height
68 in
Board Thickness
0.236 in

Details

Shadow Board Type
Cleaning
Products Included
No
Background Color
Blue
Shadow Color
Black
Material
Ultra Aluma-Lite(TM)
For Use With
Hand Held Dust Pan (1VAJ7), Handle (3H384), Push Broom (3H388), Angle Broom (1VAC5), Long Handled Dust Pan (1VAJ6), Bench/Counter Brush (1NXZ9)
Item
Shadow Board
Mounting
Wall
Includes
Hanging Hardware, (4) Corner Mounting Holes (Tools Not Included)
Includes Tools
No
Included Products
Hanging Hardware
Board Material
Aluminum Composite
Minimum Service Temperature
-60 Degrees F
Hardware Material
Aluminum Composite
Product Type
Shadow Board
Resistance Properties
Anti-Static, Corrosion-Resistant, UV-Resistant
Maximum Service Temperature
180 Degrees F
Shadow Board Application
Cleaning
Shadow Shapes Included
Angle Broom (1VAC5), Bench/Counter Brush (1NXZ9), Hand Held Dust Pan (1VAJ7), Handle (3H384), Long Handled Dust Pan (1VAJ6), Push Broom (3H388)

Description

Shadow Board, Background Color Blue, Board Height 68 in, Board Material Aluminum Composite, Board Thickness 0.236 in, Board Width 30 in, Hardware Material Aluminum Composite, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Anti-Static, Corrosion-Resistant, UV-Resistant, Shadow Board Application Cleaning, Shadow Color Black, Shadow Shapes Included Angle Broom, Bench/Counter Brush, Handheld Dust Pan, Long Handled Dust Pan, Push Broom

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.