Zoro Homepage

Store-Boards, 68x30 in, Black/Red, Max-Duty Aluminum

  • Mfr # 34GN28

  • Zoro # G8955527


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Shadow Board Type
Cleaning
Products Included
No
Background Color
Red
Shadow Color
Black
Material
Maximum-Duty Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34GN28
Zoro #
G8955527
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
0.08 in
Height
68 in
Board Width
30 in
Board Height
68 in
Board Thickness
0.08 in

Description

Shadow Board, Background Color Red, Board Height 68 in, Board Material Aluminum, Board Thickness 0.08 in, Board Width 30 in, Hardware Material Aluminum, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Corrosion-Resistant, UV-Resistant, Shadow Board Application Cleaning, Shadow Color Black, Shadow Shapes Included Angle Broom, Bench/Counter Brush, Handheld Dust Pan, Long Handled Dust Pan, Push Broom, Maximum Service Temperature 250 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.