Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Store-Boards, 68x30 in, White/Blue, Accu-Shield

  • Mfr # 34GN44

  • Zoro # G8955685


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Shadow Board Type
Cleaning
Products Included
No
Background Color
Blue
Shadow Color
White
Material
Accu-Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34GN44
Zoro #
G8955685
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Height
68 in
Depth
0.214 in
Board Thickness
0.187 in
Board Width
30 in
Board Height
68 in

Details

Shadow Board Type
Cleaning
Products Included
No
Background Color
Blue
Shadow Color
White
Material
Accu-Shield
Mounting
Wall
For Use With
Hand Held Dust Pan (1VAJ7), Handle (3H384), Push Broom (3H388), Angle Broom (1VAC5), Long Handled Dust Pan (1VAJ6), Bench/Counter Brush (1NXZ9)
Item
Shadow Board
Includes
Hanging Hardware, (4) Corner Mounting Holes (Tools Not Included)
Maximum Service Temperature
190 Degrees F
Includes Tools
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Fade-Resistant
Hardware Material
Polycarbonate
Included Products
Hanging Hardware
Shadow Shapes Included
Angle Broom (1VAC5), Bench/Counter Brush (1NXZ9), Hand Held Dust Pan (1VAJ7), Handle (3H384), Long Handled Dust Pan (1VAJ6), Push Broom (3H388)
Shadow Board Application
Cleaning
Minimum Service Temperature
-30 Degrees F
Board Material
Polycarbonate
Product Type
Shadow Board

Description

Shadow Board, Background Color Blue, Board Height 68 in, Board Material Polycarbonate, Board Thickness 0.187 in, Board Width 30 in, Hardware Material Polycarbonate, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Fade-Resistant, Shadow Board Application Cleaning, Shadow Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.