Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storz Spanner Wrench, 4 and 5 In

  • Mfr # 6AKE1

  • Zoro # G2388075


product price: $39.69
/ea

Key Features

Length
16 3/16 in
Handle Material
Aluminum
Fits
4 and 5 in Storz Fittings
Head Material
Aluminum
Overall Length
16.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AKE1
Zoro #
G2388075
UPC #
190735538968
Country of Origin
Taiwan, Province of China

Dimensions

Length
16 3/16 in
Overall Length
16.19 in

Details

Item
Storz Spanner Wrench
Handle Material
Aluminum
Fits
4 and 5 in Storz Fittings
Head Material
Aluminum
For Fitting Type
Storz
Wrench Type
Storz Spanner

Description

Storz Spanner Wrench, For Fitting Type Storz, For Lug Type Not Applicable, For Maximum Lug Size Not Applicable, For Maximum Nut Size Not Applicable, For Minimum Lug Size Not Applicable, For Minimum Nut Size Not Applicable, For Nut Type Not Applicable, Wrench Type Storz Spanner, Handle Material Aluminum, Head Material Aluminum, Overall Length 16.19 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.