Barbed Hose Fitting, 1/8" Tube OD, 1/8 in Pipe Size, Brass

  • Mfr # 707001-0202

  • Zoro # G6162694


product price:  $4.39
/ea

Key Features

For Hose I.D.
1/8 in
Material
Brass
Max. Pressure
1000 psi
Fitting Connection Type
Hose Barb x NPT
Barb Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
707001-0202
Zoro #
G6162694
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Barb Size
1/8 in
Tube Size
1/8"
Pipe Size
1/8 in
Thread Size
1/8"-27
Hex Head Size
7/16 in
Hose Fitting A Size
1/8 in
Hose Fitting B Size
1/8 in
Fitting Size
1/8 in x 1/8 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
1/8 in
Material
Brass
Max. Pressure
1000 psi
Fitting Connection Type
Hose Barb x NPT
Standards
NSF 61 Annex G
Temp. Range
-65 Degrees to 250 Degrees F
Thread Type
NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Fitting Style
Straight
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Low Lead Brass
Reusable
Yes
Vacuum Rating
Not Rated
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
NPT
Fitting Material
Brass x Brass
Includes Shut Off
No
Fitting Movement
Rigid
Nipple Grip Type
Hex
Hose Fitting B Gender
Male
Material Grade
CA2745
Hose Fitting A Gender
Male

Description

The ZORO SELECT - 707001-0202 is a crucial member of the Push On Hose Fittings category. It is predominantly employed in a range of industrial and commercial applications, creating a secure and strong connection between hoses within a system. This fitting has been expertly designed to offer consistent and reliable performance under varying conditions, proving itself as a core element in an industrial environment where reliability and consistency are key.

Key Features:

  • Created for compatibility with specific hoses, improving potential functionality of an industrial system.
  • It can potentially assist in operating compatible systems under specified conditions, indicating potential versatility and adaptability.
  • Comes as a standalone finish, allowing for flexible usage, independent of other system components.
  • Has the potential to perform in various industrial/commercial applications, suggesting sturdy construction and design efficiency.
  • Accommodates various applications specific configurations, indicating its potential for flexible usage.
  • May feature different connection types and sizes, suggesting its adaptability to diverse system requirements and configurations.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.