Barbed Hose Fitting, 3/4" Tube OD, 3/4 in Pipe Size, Brass

  • Mfr # 707048-0612

  • Zoro # G9459423


product price:  $10.39
/ea

Key Features

For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
500 psi
Thread Type
GHT
Barb Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
707048-0612
Zoro #
G9459423
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Barb Size
3/8 in
Tube Size
3/4"
Pipe Size
3/4 in
Thread Size
3/4"-11-1/2
Hose Fitting B Size
3/8 in
Fitting Size
3/4 in x 3/8 in
Hose Fitting A Size
3/4 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
500 psi
Thread Type
GHT
Fitting Connection Type
GHT x Hose Barb
Standards
NSF 61 Annex G
Temp. Range
-65 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Fitting Style
Straight
Tube Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPS
Material Grade
CA2745
Reusable
Yes
Fitting Material
Brass x Brass
Hose Fitting A Connection Type
GHT
Vacuum Rating
Not Rated
Hose Fitting A Gender
Male
Includes Shut Off
No
Fitting Movement
Swivel
Nipple Grip Type
Knurled
Hose Fitting B Connection Type
Hose Barb
Hose Fitting B Gender
Male

Description

The ZORO SELECT - 707048-0612 is a Push On Hose Fitting, a connector compatible with specified hoses in fluid-transfer systems. This versatile accessory typically finds use in industries requiring flexible hosing for routing fluids or gases, such as automotive manufacturing, food and beverage, or petrochemical plants. It offers a practical solution for those needing to connect, change, or expand their existing hose setups with ease.

Key Features:

  • The ZORO SELECT - 707048-0612 falls under the Push On Hose Fittings category, indicating it is designed for quick and easy installation without requiring clamps or ferrules.
  • Constructed from materials identified for their durability, its capacity to withstand conditions may vary. However, its robustness can often be a vital attribute for heavy-duty industrial applications.
  • Its size and shape comply with industry standard dimensions for hoses, demonstrating a broad compatibility with standard hoses used in industrial setups.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.