Zoro Homepage

Straight Bit, Short, Cut Dia 1In, L1 1/4In

  • Mfr # 3WGG2

  • Zoro # G0146396


product price: $23.99
/ea

Key Features

Number of Flutes
2
Cutting Length (In.)
1-1/4
Application
Puts a Clean Edge on the Finished Piece
Overall Length (In.)
3
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WGG2
Zoro #
G0146396
UPC #
-
Country of Origin
Unknown

Dimensions

Cutting Length (In.)
1-1/4
Overall Length (In.)
3
Cutting Dia. (In.)
1"
Shank Dia. (In.)
1/2"

Details

Number of Flutes
2
Application
Puts a Clean Edge on the Finished Piece
Material
Steel
Sub-Category
Straight Bits
Item
Profile Router Bit

Description

Profile Router Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.