Zoro Homepage

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount

  • Mfr # 62186

  • Zoro # G1605875


product price: $26.39
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62186
Zoro #
G1605875
UPC #
091712621867
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Housing Color
White
Mount Type
Flush
Standards
UL Listed
Resistance Properties
Tamper Resistant
Weather Resistant - Plugs and Receptacles
No
Wiring Method - Plugs and Receptacles
Terminal Screw
USB Connector
Type A
USB Charging Capacity
4.0 A @ 5V DC
HP
1/2 hp
Application Environment
General Purpose
Number of USB Ports
2
NEMA Receptacle Configuration - Plugs and Receptacles
5-15P
Outlet Type - Plugs and Receptacles
Standard Duplex
Tamper Resistance
Yes
Material of Construction
Plastic
Mounting Type - Plugs and Receptacles
Flush
Power Indicator
No
Grade
General Use
Electrical Connection Type
Straight Blade
Power Indicating Light
No
USB Connection Type
A
Horsepower Rating
1/2 hp
Number of Outlets
2
Housing Material
Plastic

Description

USB Charger Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color White, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light No, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Grade General Use, Horsepower Rating 1/2 hp, Housing Material Plastic, Mount Type Flush, NEMA Receptacle Configuration 5-15R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.