Straight Clamp-In Valve, 4-17/32in L, PK10
Mfr # 40JM37
Zoro # G0528635
product price: $26.79
/pk 10, $2.68/eaKey Features
Material
Brass
Color
Gold
Rim Hole Size
0.625 in
Valve Size
Large Bore
For Use With
Truck Tires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40JM37
Zoro #
G0528635
UPC #
190735551431
Country of Origin
China
Dimensions
Rim Hole Size
0.625 in
Valve Size
Large Bore
Diameter
3/4 in
Length
4 17/32 in
Thread Size
115 mm
Overall Length
4 9/16 in
Maximum Rim Hole Size
0.625 in
Overall Diameter
3/4 in
Details
Item
Straight Clamp-In Valve
Material
Brass
Color
Gold
For Use With
Truck Tires
Includes
Valve Cap
Product Type
Tire Valve Stem
Minimum Operating Air Pressure
0 psi
Maximum Operating Air Pressure
203 psi
Valve Stem Angle
180 Degrees
Valve Shape
Straight
Compatible Vehicle Type
Trucks
Description
Formerly Imperial Supplies.
Straight Clamp-In Valve, Product Type Tire Valve Stem, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Large Bore, Thread Size 115 mm, Compatible Vehicle Type Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 203 psi, Color Gold, Overall Length 4 9/16 in, Overall Diameter 3/4 in, Material Brass, Includes Valve Cap, Maximum Rim Hole Size 0.625 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.