This item is Discontinued.

Zoro Select Straight Flute Drill, 13.00mm, Carbide Tip 17105118

This item is Discontinued.

Zoro Select

Straight Flute Drill, 13.00mm, Carbide Tip (Discontinued)

Mfr # 17105118
Zoro # G0498928
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17105118
Zoro #
G0498928
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 7/32 in
Drill Bit Size
13 mm
Flute Length
4 13/16 in
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Shank Dia.
13 mm
Depth x Dia. Ratio
8xD
Shank Length
2 2/5 in
Drilling Depth
91.00mm
Drill Point Length
3.38 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
4-13/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
125 Degrees
Number of Flutes
2
Decimal Equivalent
0.5118
Drill Bit Material
Carbide-Tipped
Drill Bit Finish
Uncoated
Point Type
4 Facet
Material
Carbide-Tipped
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
List Number
171
Standards
Not Rated
Helix Angle
0 Degrees
Coolant Fed
Coolant Through
Primary Material Application
All Materials
Flute Type
Straight
Measurement System
Metric
Aircraft Drill
No
Number of Coolant Holes
2
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
4 Facet Point
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, N, P
Point type
4 Facet
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 13 mm, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.5118, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 4 13/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.