Zoro Homepage

Straight Flute Drill, 2-11/16 in. L, TiAlN

  • Mfr # 470-202810B

  • Zoro # G4339240


product price: $52.05
/ea
Sold in multiples of 3 for $156.15

Key Features

Overall Length
2 11/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 1/2 in
Number of Flutes
2
Decimal Equivalent
0.2810
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-202810B
Zoro #
G4339240
UPC #
888226172042
Country of Origin
United States

Dimensions

Overall Length
2 11/16 in
Drill Bit Size
K
Flute Length
1 1/2 in
Drill Bit Dimension Type
Letter
Shank Dia.
281/1000 in
Letter Size
K
Depth:Dia. Ratio
5xD
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1-1/2 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2810
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Point Type
Notched
Drill Point (Deg.)
140 Degrees
Material
Carbide
Type
Straight Flute
Application
Metalworking
List Number
470
Number of Pieces
1
Finish
TiAlN
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Coolant Fed
Non-Coolant Through
Web Thinning
Thinned
Measurement System
Letter
Drill Bit Point Type
Notched Point
Helix Angle
0 Degrees
Material - Machining
Carbide
Aircraft Drill
No
Cutting Direction
Right Hand
Primary Material Application ISO Code
H, K, M, P, S
Shank Type - Machining
Straight
Flute Type
Straight
Primary Material Application
All Materials
Web Construction
Tapered
Finish - Machining
AlTiN
Material Grade - Machining
C2
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size K, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.2810, Letter, Notched Point Drill Bit Point Type, Flute Length 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.