Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, 2-1/2 in. L, Bright

  • Mfr # 470-202420

  • Zoro # G4339566


product price: $30.75
/ea
Sold in multiples of 5 for $153.75

Key Features

Overall Length
2 1/2 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 3/8 in
Number of Flutes
2
Decimal Equivalent
0.2420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-202420
Zoro #
G4339566
UPC #
888226078160
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Drill Bit Size
C
Flute Length
1 3/8 in
Depth:Dia. Ratio
6xD
Drill Bit Dimension Type
Letter
Shank Dia.
121/500 in
Letter Size
C
Depth x Dia. Ratio
6xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1-3/8 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2420
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Type
Straight Flute
Point Type
Notched
Finish
Bright
Drill Point (Deg.)
140 Degrees
Grade
General Purpose
List Number
470
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Application
Metalworking
Material
Carbide
Coolant Fed
Non-Coolant Through
Material Grade - Machining
C2
Aircraft Drill
No
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Web Thinning
Thinned
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Measurement System
Letter
Shank Type - Machining
Straight
Web Construction
Tapered
Flute Type
Straight
Primary Material Application ISO Code
H, K, M, P, S
Primary Material Application
All Materials
Helix Angle
0 Degrees
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size C, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2420, Letter, Notched Point Drill Bit Point Type, Flute Length 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.