Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, 2-1/2 in. L, Bright

  • Mfr # 470-202500

  • Zoro # G4339496


product price: $30.79
/ea

Key Features

Overall Length
2 1/2 in
Drill Bit Size
1/4 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 3/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-202500
Zoro #
G4339496
UPC #
888226078184
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Drill Bit Size
1/4 in
Flute Length
1 3/8 in
Letter Size
E
Depth x Dia. Ratio
6xD
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Depth:Dia. Ratio
6xD
Maximum Drilling Depth
1-3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2500
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Application
Metalworking
List Number
470
Material
Carbide
Drill Point (Deg.)
140 Degrees
Number of Pieces
1
Finish
Bright
Point Type
Notched
Type
Straight Flute
Material Grade - Machining
C2
Helix Angle
0 Degrees
Primary Material Application
All Materials
Measurement System
Fractional Inch
Aircraft Drill
No
Drill Bit Point Type
Notched Point
Flute Type
Straight
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Web Thinning
Thinned
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Web Construction
Tapered
Primary Material Application ISO Code
H, K, M, P, S
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 1/4 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2500, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.