Zoro Homepage

Straight Flute Drill, 2-1/2 in. L, TiAlN

  • Mfr # 470-202420B

  • Zoro # G4339557


product price: $37.45
/ea
Sold in multiples of 4 for $149.80

Key Features

Overall Length
2 1/2 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 3/8 in
Number of Flutes
2
Decimal Equivalent
0.2420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-202420B
Zoro #
G4339557
UPC #
888226171960
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Drill Bit Size
C
Flute Length
1 3/8 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
6xD
Shank Dia.
121/500 in
Letter Size
C
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1-3/8 in

Description

Straight Flute Drill Bit, Drill Bit Size C, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.2420, Letter, Notched Point Drill Bit Point Type, Flute Length 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.