Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, 2-1/2 in. L, TiAlN

  • Mfr # 470-202460B

  • Zoro # G4339520


product price: $37.45
/ea
Sold in multiples of 4 for $149.80

Key Features

Overall Length
2 1/2 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 3/8 in
Number of Flutes
2
Decimal Equivalent
0.2460
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-202460B
Zoro #
G4339520
UPC #
888226171977
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Drill Bit Size
D
Flute Length
1 3/8 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
6xD
Letter Size
D
Shank Dia.
123/500 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1-3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2460
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Application
Metalworking
Point Type
Notched
Finish
TiAlN
Grade
General Purpose
Type
Straight Flute
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Material
Carbide
Drill Point (Deg.)
140 Degrees
List Number
470
Measurement System
Letter
Web Construction
Tapered
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P, S
Finish - Machining
AlTiN
Cutting Direction
Right Hand
Drill Bit Point Type
Notched Point
Material Grade - Machining
C2
Web Thinning
Thinned
Helix Angle
0 Degrees
Aircraft Drill
No
Primary Material Application
All Materials
Flute Type
Straight
Coolant Fed
Non-Coolant Through
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size D, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.2460, Letter, Notched Point Drill Bit Point Type, Flute Length 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.