Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, 2-3/4 in. L, Bright

  • Mfr # 470-202900

  • Zoro # G4339216


product price: $41.15
/ea
Sold in multiples of 4 for $164.60

Key Features

Overall Length
2 3/4 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 9/16 in
Number of Flutes
2
Decimal Equivalent
0.2900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-202900
Zoro #
G4339216
UPC #
888226078252
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Drill Bit Size
L
Flute Length
1 9/16 in
Depth:Dia. Ratio
5xD
Letter Size
L
Shank Dia.
29/100 in
Drill Bit Dimension Type
Letter
Depth x Dia. Ratio
5xD
Maximum Drilling Depth
1-9/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2900
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Grade
General Purpose
List Number
470
Point Type
Notched
Type
Straight Flute
Finish
Bright
Application
Metalworking
Material
Carbide
Drill Point (Deg.)
140 Degrees
Shank Type - Machining
Straight
Measurement System
Letter
Primary Material Application ISO Code
H, K, M, P, S
Cutting Direction
Right Hand
Aircraft Drill
No
Flute Type
Straight
Primary Material Application
All Materials
Web Construction
Tapered
Coolant Fed
Non-Coolant Through
Material Grade - Machining
C2
Material - Machining
Carbide
Web Thinning
Thinned
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
Notched Point
Helix Angle
0 Degrees
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size L, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2900, Letter, Notched Point Drill Bit Point Type, Flute Length 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.