Zoro Homepage

Straight Flute Drill, 2-5/8 in. L, TiAlN

  • Mfr # 470-202610B

  • Zoro # G4339417


product price: $44.85
/ea
Sold in multiples of 3 for $134.55

Key Features

Overall Length
2 5/8 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 7/16 in
Number of Flutes
2
Decimal Equivalent
0.2610
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-202610B
Zoro #
G4339417
UPC #
888226172004
Country of Origin
United States

Dimensions

Overall Length
2 5/8 in
Drill Bit Size
G
Flute Length
1 7/16 in
Drill Bit Dimension Type
Letter
Letter Size
G
Depth:Dia. Ratio
6xD
Shank Dia.
261/1000 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1-7/16 in

Description

Straight Flute Drill Bit, Drill Bit Size G, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.2610, Letter, Notched Point Drill Bit Point Type, Flute Length 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.