Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, 3-1/16 in. L, Bright

  • Mfr # 470-203580

  • Zoro # G4337630


product price: $53.15
/ea
Sold in multiples of 2 for $106.30

Key Features

Overall Length
3 1/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 3/4 in
Number of Flutes
2
Decimal Equivalent
0.3580
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-203580
Zoro #
G4337630
UPC #
888226078337
Country of Origin
United States

Dimensions

Overall Length
3 1/16 in
Drill Bit Size
T
Flute Length
1 3/4 in
Drill Bit Dimension Type
Letter
Shank Dia.
179/500 in
Depth:Dia. Ratio
5xD
Letter Size
T
Depth x Dia. Ratio
5xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1-3/4 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3580
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Point Type
Notched
Drill Point (Deg.)
140 Degrees
Finish
Bright
Number of Pieces
1
Type
Straight Flute
Material
Carbide
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Application
Metalworking
List Number
470
Flute Type
Straight
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P, S
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Web Thinning
Thinned
Measurement System
Letter
Drill Bit Point Type
Notched Point
Material Grade - Machining
C2
Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Aircraft Drill
No
Primary Material Application
All Materials
Web Construction
Tapered
Cutting Direction
Right Hand
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size T, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3580, Letter, Notched Point Drill Bit Point Type, Flute Length 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.