Zoro Homepage

Straight Flute Drill, 3-1/16 in. L, TiAlN

  • Mfr # 470-203480B

  • Zoro # G4337667


product price: $64.29
/ea
Sold in multiples of 2 for $128.58

Key Features

Overall Length
3 1/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 3/4 in
Number of Flutes
2
Decimal Equivalent
0.3480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-203480B
Zoro #
G4337667
UPC #
888226172127
Country of Origin
United States

Dimensions

Overall Length
3 1/16 in
Drill Bit Size
S
Flute Length
1 3/4 in
Letter Size
S
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Letter
Shank Dia.
87/250 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1-3/4 in

Description

Straight Flute Drill Bit, Drill Bit Size S, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.3480, Letter, Notched Point Drill Bit Point Type, Flute Length 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.