Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, 3-1/8 in. L, TiAlN

  • Mfr # 470-203680B

  • Zoro # G4337579


product price: $75.25
/ea
Free Shipping & Returns

Key Features

Overall Length
3 1/8 in
Drill Bit Size
U
Drill Bit Point Angle
140 Degrees
Flute Length
1 13/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-203680B
Zoro #
G4337579
UPC #
888226172141
Country of Origin
United States

Dimensions

Overall Length
3 1/8 in
Drill Bit Size
U
Flute Length
1 13/16 in
Letter Size
U
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Letter
Shank Dia.
46/125 in
Maximum Drilling Depth
1-13/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3680
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Finish
TiAlN
Application
Metalworking
Type
Straight Flute
Grade
General Purpose
Material
Carbide
Point Type
Notched
Number of Pieces
1
Drill Point (Deg.)
140 Degrees
List Number
470
Drill Bit Grouping
Drill Bit
Finish - Machining
AlTiN
Aircraft Drill
No
Drill Bit Point Type
Notched Point
Material - Machining
Carbide
Web Thinning
Thinned
Web Construction
Tapered
Primary Material Application ISO Code
H, K, M, P, S
Shank Type - Machining
Straight
Primary Material Application
All Materials
Helix Angle
0 Degrees
Flute Type
Straight
Material Grade - Machining
C2
Coolant Fed
Non-Coolant Through
Measurement System
Letter
Cutting Direction
Right Hand
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size U, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.3680, Letter, Notched Point Drill Bit Point Type, Flute Length 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.