This item is Discontinued.

Zoro Select Straight Flute Drill, 3/4", Carbide Tip 17107500

This item is Discontinued.

Zoro Select

Straight Flute Drill, 3/4", Carbide Tip (Discontinued)

Mfr # 17107500
Zoro # G0498681
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17107500
Zoro #
G0498681
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 15/32 in
Drill Bit Size
3/4 in
Flute Length
6 1/16 in
Shank Dia.
3/4 in
Depth:Dia. Ratio
7xD
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
7xD
Drilling Depth
4.6000"
Shank Length
2 2/5 in
Maximum Drilling Depth
6-1/16 in
Drill Length Class
Jobber-Length
Drill Point Length
0.20 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
125 Degrees
Number of Flutes
2
Decimal Equivalent
0.7500
Drill Bit Material
Carbide-Tipped
Drill Bit Finish
Uncoated
Material
Carbide-Tipped
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Point Type
4 Facet
Standards
Not Rated
Coolant Fed
Coolant Through
Helix Angle
0 Degrees
Flute Type
Straight
Primary Material Application
All Materials
Material - Machining
Carbide Tipped
Measurement System
Fractional Inch
Drill Bit Point Type
4 Facet Point
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K, N, P
Shank Type - Machining
Straight
Aircraft Drill
No
Number of Coolant Holes
2
Point type
4 Facet
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 3/4 in, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.7500, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 6 1/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.