This item is Discontinued.

Zoro Select Straight Flute Drill, 43/64", Carbide Tip 17106719

This item is Discontinued.

Zoro Select

Straight Flute Drill, 43/64", Carbide Tip (Discontinued)

Mfr # 17106719
Zoro # G0498779
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17106719
Zoro #
G0498779
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 1/32 in
Drill Bit Size
43/64 in
Flute Length
5 5/8 in
Shank Dia.
43/64 in
Depth:Dia. Ratio
7xD
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
7xD
Drilling Depth
4.2000"
Shank Length
2 2/5 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
5-5/8 in
Drill Point Length
0.17 mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
125 Degrees
Number of Flutes
2
Decimal Equivalent
0.6719
Drill Bit Material
Carbide-Tipped
Drill Bit Finish
Uncoated
Coolant Through
Yes
Material
Carbide-Tipped
Drill Bit Grouping
Drill Bit
Point Type
4 Facet
Cutting Direction
Right Hand
Standards
Not Rated
Helix Angle
0 Degrees
Coolant Fed
Coolant Through
Flute Type
Straight
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K, N, P
Material - Machining
Carbide Tipped
Drill Bit Point Type
4 Facet Point
Shank Type - Machining
Straight
Aircraft Drill
No
Measurement System
Fractional Inch
Number of Coolant Holes
2
Point type
4 Facet
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 43/64 in, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.6719, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 5 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.