Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Bright

  • Mfr # 470-000015

  • Zoro # G4172327


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1/16"- 1/2"
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1250 to 0.5000
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-000015
Zoro #
G4172327
UPC #
888226263986
Country of Origin
United States

Dimensions

Drill Bit Size
1/16"- 1/2"
Drill Bit Dimension Type
Fractional Inch
Fractional Size (In.)
1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 13/32, 7/16, 15/32, 1/2
Sizes Included
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32" and 1/2"
Shank Dia.
1/16 in, 1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
1/16 in
Drill Bit Sizes Included
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in

Details

Item
Straight Flute Drill Bit Set
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1250 to 0.5000
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Drill Bit Grouping
Drill Bit Set
List Number
470
Drill Point (Deg.)
140 Degrees
Application
Metalworking
Finish
Bright
Grade
General Purpose
Type
Straight Flute
Material
Carbide
Number of Pieces
15
Shank Type - Machining
Straight
Primary Material Application
All Materials
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Includes
1/16 in Straight Flute Drill, 1/2 in Straight Flute Drill, 1/4 in Straight Flute Drill, 1/8 in Straight Flute Drill, 11/32 in Straight Flute Drill, 13/32 in Straight Flute Drill, 15/32 in Straight Flute Drill, 3/16 in Straight Flute Drill, 3/32 in Straight Flute Drill, 3/8 in Straight Flute Drill, 5/16 in Straight Flute Drill, 5/32 in Straight Flute Drill, 7/16 in Straight Flute Drill, 7/32 in Straight Flute Drill, 9/32 in Straight Flute Drill
Web Thinning
Thinned
Number of Drill Bits
15
Coolant Fed
Coolant Through
Material Grade - Machining
C2
Drill Bit Point Type
Notched Point
Primary Material Application ISO Code
H, K, M, P, S
Material - Machining
Carbide
Spiral Direction
Right Hand
Flute Type
Straight
Measurement System
Fractional Inch
Standards
Not Rated
Point type
Notched
Point Type
Notched

Description

Straight Flute Drill Bit Set, Number of Drill Bits 15, 140 Degrees Drill Bit Point Angle, Carbide, Bright (Uncoated), Drill Bit Sizes Included 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in, Fractional Inch, Drill Bit Point Type Notched Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.