Straight Flute Drill, Bright
Mfr # 470-000021
Zoro # G4337326
product price: $551.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1/16"- 3/8"
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1250 to 0.3750
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
470-000021
Zoro #
G4337326
UPC #
888226264006
Country of Origin
United States
Dimensions
Drill Bit Size
1/16"- 3/8"
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
1/16 in, 3/8 in
Fractional Size (In.)
1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64, 3/8
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64"and 3/8"
Smallest Drill Bit Size
1/16 in
Largest Drill Bit Size
3/8 in
Drill Bit Sizes Included
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Straight Flute Drill Bit Set, Number of Drill Bits 21, 140 Degrees Drill Bit Point Angle, Carbide, Bright (Uncoated), Drill Bit Sizes Included 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in, Fractional Inch, Drill Bit Point Type Notched Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.