Zoro Homepage

Straight Flute Drill, Bright

  • Mfr # 470-202380

  • Zoro # G4339609


product price: $30.75
/ea
Sold in multiples of 5 for $153.75

Key Features

Overall Length
2 1/2 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 3/8 in
Number of Flutes
2
Decimal Equivalent
0.2380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-202380
Zoro #
G4339609
UPC #
888226078153
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Drill Bit Size
B
Flute Length
1 3/8 in
Shank Dia.
119/500 in
Letter Size
B
Depth:Dia. Ratio
6xD
Drill Bit Dimension Type
Letter
Depth x Dia. Ratio
6xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1-3/8 in
Drill Length Class
Jobber-Length
Shank Length
1 1/8 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2380
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Drill Point (Deg.)
140 Degrees
Finish
Bright
Point Type
Notched
Application
Metalworking
Number of Pieces
1
Grade
General Purpose
List Number
470
Material
Carbide
Type
Straight Flute
Drill Bit Grouping
Drill Bit
Web Construction
Tapered
Measurement System
Letter
Material Grade - Machining
C2
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Aircraft Drill
No
Primary Material Application ISO Code
H, K, M, P, S
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
Notched Point
Shank Type - Machining
Straight
Primary Material Application
All Materials
Web Thinning
Thinned
Helix Angle
0 Degrees
Material - Machining
Carbide
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size B, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2380, Letter, Notched Point Drill Bit Point Type, Flute Length 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.