Zoro Homepage

Straight Flute Drill, Bright

  • Mfr # 470-202770

  • Zoro # G4339295


product price: $37.65
/ea
Sold in multiples of 4 for $150.60

Key Features

Overall Length
2 11/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 1/2 in
Number of Flutes
2
Decimal Equivalent
0.2770
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-202770
Zoro #
G4339295
UPC #
888226078238
Country of Origin
United States

Dimensions

Overall Length
2 11/16 in
Drill Bit Size
J
Flute Length
1 1/2 in
Letter Size
J
Drill Bit Dimension Type
Letter
Shank Dia.
277/1000 in
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1-1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2770
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Application
Metalworking
Drill Point (Deg.)
140 Degrees
Material
Carbide
Finish
Bright
Point Type
Notched
Drill Bit Grouping
Drill Bit
Number of Pieces
1
List Number
470
Grade
General Purpose
Type
Straight Flute
Primary Material Application ISO Code
H, K, M, P, S
Material - Machining
Carbide
Measurement System
Letter
Primary Material Application
All Materials
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Flute Type
Straight
Web Construction
Tapered
Web Thinning
Thinned
Finish - Machining
Bright (Uncoated)
Aircraft Drill
No
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Material Grade - Machining
C2
Coolant Fed
Non-Coolant Through
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size J, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2770, Letter, Notched Point Drill Bit Point Type, Flute Length 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.