Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Bright

  • Mfr # 470-202810

  • Zoro # G4339259


product price: $40.65
/ea
Sold in multiples of 4 for $162.60

Key Features

Overall Length
2 11/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 1/2 in
Number of Flutes
2
Decimal Equivalent
0.2810
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-202810
Zoro #
G4339259
UPC #
888226078245
Country of Origin
United States

Dimensions

Overall Length
2 11/16 in
Drill Bit Size
K
Flute Length
1 1/2 in
Drill Bit Dimension Type
Letter
Letter Size
K
Shank Dia.
281/1000 in
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1-1/2 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2810
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Application
Metalworking
Type
Straight Flute
Material
Carbide
Drill Point (Deg.)
140 Degrees
Point Type
Notched
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Grade
General Purpose
List Number
470
Finish
Bright
Aircraft Drill
No
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Measurement System
Letter
Helix Angle
0 Degrees
Flute Type
Straight
Web Thinning
Thinned
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K, M, P, S
Web Construction
Tapered
Material Grade - Machining
C2
Drill Bit Point Type
Notched Point
Shank Type - Machining
Straight
Primary Material Application
All Materials
Material - Machining
Carbide
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size K, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2810, Letter, Notched Point Drill Bit Point Type, Flute Length 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.