Zoro Homepage

Straight Flute Drill, Bright

  • Mfr # 470-203020

  • Zoro # G4339137


product price: $44.19
/ea
Sold in multiples of 3 for $132.57

Key Features

Overall Length
2 13/16 in
Drill Bit Size
N
Drill Bit Point Angle
140 Degrees
Flute Length
1 5/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-203020
Zoro #
G4339137
UPC #
888226078276
Country of Origin
United States

Dimensions

Overall Length
2 13/16 in
Drill Bit Size
N
Flute Length
1 5/8 in
Shank Dia.
151/500 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
5xD
Letter Size
N
Depth x Dia. Ratio
5xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1-5/8 in
Drill Length Class
Jobber-Length

Description

Straight Flute Drill Bit, Drill Bit Size N, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3020, Letter, Notched Point Drill Bit Point Type, Flute Length 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.