Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Bright

  • Mfr # 470-203160

  • Zoro # G4337840


product price: $46.29
/ea
Sold in multiples of 3 for $138.87

Key Features

Overall Length
2 15/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 11/16 in
Number of Flutes
2
Decimal Equivalent
0.3160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470-203160
Zoro #
G4337840
UPC #
888226078283
Country of Origin
United States

Dimensions

Overall Length
2 15/16 in
Drill Bit Size
O
Flute Length
1 11/16 in
Letter Size
O
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
5xD
Shank Dia.
79/250 in
Depth x Dia. Ratio
5xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1-11/16 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3160
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Type
Straight Flute
Grade
General Purpose
Application
Metalworking
Number of Pieces
1
Point Type
Notched
List Number
470
Drill Point (Deg.)
140 Degrees
Drill Bit Grouping
Drill Bit
Material
Carbide
Finish
Bright
Web Construction
Tapered
Drill Bit Point Type
Notched Point
Primary Material Application ISO Code
H, K, M, P, S
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
C2
Flute Type
Straight
Primary Material Application
All Materials
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Measurement System
Letter
Aircraft Drill
No
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Web Thinning
Thinned
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size O, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3160, Letter, Notched Point Drill Bit Point Type, Flute Length 1 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.